100W 1-Light Medium E-26 Clear Glass Pendant in Studio White with Aged Brass
Dome 100W 1-Light Medium E-26 Clear Glass Pendant in Studio White with Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern farmhouse design
- Geometric appeal
- Transitional versatility
- Adjustable height
- Modern design
- Industrial appeal
- Elevated when display in multiples
- Chain/stem hanging system
Specifications
- ADA Compliant:
- No
- Collection:
- Dome
- Color Finish Category:
- Whites
- Color Finish Name:
- Studio White, Aged Brass
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 10
- Installation Type:
- Chain Hung, Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Modern, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808134905
- Volts:
- 120V
- Watts:
- 100
- Width:
- 11-3/4