150W 1-Light Medium E-26 Base Incandescent Pendant in Oiled Bronze and Aged Silver
Dome 150W 1-Light Medium E-26 Base Incandescent Pendant in Oiled Bronze and Aged Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Dome
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze, Aged Silver
- Diameter:
- 20
- ETL Listed:
- No
- Height:
- 12-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 150