5-Blade Ceiling Fan with 60 in. Blade Span in Satin Nickel
Dragonfly 5-Blade Ceiling Fan with 60 in. Blade Span in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- Ceiling Fan Blade Finish:
- Grey
- Collection:
- Dragonfly
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13-1/2
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 110V