60 in. 101W 5-Blade Ceiling Fan in Studio White
Dragonfly 60 in. 101W 5-Blade Ceiling Fan in Studio White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.87, 0.59, 0.37
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- Ceiling Fan Blade Finish:
- White
- Collection:
- Dragonfly
- Color Finish Category:
- Whites
- Color Finish Name:
- Studio White
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor, Outdoor
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 101