100W 1-Light Medium E-26 Vanity Fixtures in Noir
Dunbar 100W 1-Light Medium E-26 Vanity Fixtures in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Interchangeable decorative accents
- Vintage design
- Industrial appeal
- Transitional versatility
Specifications
- ADA Compliant:
- No
- Collection:
- Dunbar
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Depth:
- 6
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Soft, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808134752
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5