This product requires certification to purchase.

100W 2-Light Medium E-26 Vanity Fixtures in Noir

Quorum International

Dunbar 100W 2-Light Medium E-26 Vanity Fixtures in Noir

  • Fast #
  • Part #Q509269
  • Item #8592474
  • Manufacturer Part #509-2-69
3.6 out of 5 Customer Rating
Brand image
Quorum International

Dunbar 100W 2-Light Medium E-26 Vanity Fixtures in Noir

  • Fast #
  • Part #Q509269
  • Item #8592474
  • Manufacturer Part #509-2-69
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Noir Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Interchangeable decorative accents
  • Vintage design
  • Industrial appeal
  • Transitional versatility
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Dunbar
Color Finish Category:
Blacks
Color Finish Name:
Noir
Depth:
6
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
10
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Soft, Transitional
Material:
Steel, Glass
Number of Lights:
2
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
UPC:
190808134769
Volts:
120V
Watts:
100
Width:
15