100W 3-Light Medium E-26 Vanity Fixture in Noir
Dunbar 100W 3-Light Medium E-26 Vanity Fixture in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Interchangeable decorative accents
- Vintage design
- Industrial appeal
- Transitional versatility
- The Dunbar series combines nostalgic refinement with modern embellishment
- Vintage shapes, two-toned accents, clear-seeded, cylindrical glass shades, and sharp angles are the defining characteristics of the series
- These chandeliers, pendants, wall mounts, and vanities all share a common theme in their vintage-inspired design
- Included are interchangeable noir, satin nickel, and aged brass socket cup decos to provide an added touch of personalization to the fixture of your choosing
- For an elegant lighting solution fit this throwback vanity over your industrially inspired powder room mirror
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Dunbar
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern, Soft, Vintage
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808134776
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23 in