This product requires certification to purchase.

100W 4-Light Medium E-26 Vanity Fixture in Satin Nickel

Quorum International

Dunbar 100W 4-Light Medium E-26 Vanity Fixture in Satin Nickel

  • Fast #
  • Part #Q509465
  • Item #8592413
  • Manufacturer Part #509-4-65
5 out of 5 Customer Rating
Brand image
Quorum International

Dunbar 100W 4-Light Medium E-26 Vanity Fixture in Satin Nickel

  • Fast #
  • Part #Q509465
  • Item #8592413
  • Manufacturer Part #509-4-65
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Interchangeable decorative accents
  • Vintage design
  • Industrial appeal
  • Transitional versatility
  • The Dunbar series combines nostalgic refinement with modern embellishment
  • Vintage shapes, two-toned accents, clear-seeded, cylindrical glass shades, and sharp angles are the defining characteristics of the series
  • These chandeliers, pendants, wall mounts, and vanities all share a common theme in their vintage-inspired design
  • Included are interchangeable noir, satin nickel, and aged brass socket cup decos to provide an added touch of personalization to the fixture of your choosing
  • For an elegant lighting solution fit this throwback vanity over your industrially inspired powder room mirror
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Dunbar
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
6
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
10
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Modern, Soft, Vintage
Material:
Steel, Glass
Number of Lights:
4
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
UPC:
190808134622
Volts:
120V
Watts:
100
Width:
32