This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Oiled Bronze

Quorum International

Ellis 100W 3-Light Medium E-26 Vanity Fixture in Oiled Bronze

  • Fast #
  • Part #Q5364386
  • Item #8592397
  • Manufacturer Part #5364-3-86
5 out of 5 Customer Rating
Brand image
Quorum International

Ellis 100W 3-Light Medium E-26 Vanity Fixture in Oiled Bronze

  • Fast #
  • Part #Q5364386
  • Item #8592397
  • Manufacturer Part #5364-3-86
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industrial Appeal
  • Transitional Versatility
  • Rustic Appeal
  • Modern Farmhouse Charm
  • Protective Cage
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ellis
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Depth:
7-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
3
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
UPC:
190808081179
Volts:
120V
Watts:
100 W
Width:
20 in