This product requires certification to purchase.

18-3/4 in. 3-Light Outdoor Wall Lantern in Oiled Bronze

Quorum International

Emile 18-3/4 in. 3-Light Outdoor Wall Lantern in Oiled Bronze

  • Fast #
  • Part #Q7024386
  • Item #7183684
  • Manufacturer Part #7024-3-86
4.4 out of 5 Customer Rating
Brand image
Quorum International

Emile 18-3/4 in. 3-Light Outdoor Wall Lantern in Oiled Bronze

  • Fast #
  • Part #Q7024386
  • Item #7183684
  • Manufacturer Part #7024-3-86
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Traditional Styling
  • Suited For Outdoor Spaces
  • Clear Diffusion of Light
  • Transitional Versatility
  • Easy to Maintain Finish
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Emile
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Depth:
12 in
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
3-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum, Glass
Number of Lights:
3
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808036391
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
10-1/2 in