22-3/4 in. 4-Light Outdoor Wall Lantern in Oiled Bronze
Emile 22-3/4 in. 4-Light Outdoor Wall Lantern in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Traditional Styling
- Suited For Outdoor Spaces
- Clear Diffusion of Light
- Transitional Versatility
- Easy to Maintain Finish
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Emile
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Depth:
- 13 in
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 3-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808036407
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 12-1/4 in