100W 1-Light Medium Pendant Light in Aged Brass
Enclave 100W 1-Light Medium Pendant Light in Aged Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft curvature
- Transitional versatility
- Adjustable height
- Modern appeal
- Removable glass shades
- Whether your décor calls for traditional or contemporary, you'd be hard-pressed to find a collection of fixtures that offers more flexibility than the Enclave series
- With elegant sweeping curves and clean-lined glass shades, the Enclave is both outwardly sophisticated and subtle in its elegance
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Enclave
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 7
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Traditional, Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 190808126931
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5-1/2