100W 2-Light Medium E-26 Vanity Fixture in Noir with Aged Brass
Espy 100W 2-Light Medium E-26 Vanity Fixture in Noir with Aged Brass
Product Details
Product Details
- Elegant appeal
- Luxury design
- Clear fluted glass diffusion of light
- Two-toned finish
- An elegant yet unassuming design, the Espy series features a collection of fixtures that span the gamut from suspended chandeliers to wall-mounted vanities
- This art-deco inspired collection boasts linear framing, curved, clear fluted glass, and two-toned aged brass/noir finishes
- A refined interplay between geometric structure and nostalgic elegance, this 2-light vanity is the perfect piece of accent lighting for your upscale washroom ensemble
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Espy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir, Aged Brass
- Depth:
- 7
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Fluted
- Height:
- 9-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808136640
- Volts:
- 120V
- Watts:
- 100
- Width:
- 15-1/2