This product requires certification to purchase.

60W 1-Light 22 in. Wall Sconce in Noir with Aged Brass

Quorum International

Espy 60W 1-Light 22 in. Wall Sconce in Noir with Aged Brass

  • Fast #
  • Part #Q50716980
  • Item #8592689
  • Manufacturer Part #507-1-6980
5 out of 5 Customer Rating
Brand image
Quorum International

Espy 60W 1-Light 22 in. Wall Sconce in Noir with Aged Brass

  • Fast #
  • Part #Q50716980
  • Item #8592689
  • Manufacturer Part #507-1-6980
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Elegant appeal
  • Luxury design
  • Clear fluted glass diffusion of light
  • Two-toned finish
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-1/2 in
Height
22 in
Weight
5.8 lb
Width
4-1/2 in
Characteristics & Features
Collection
Espy
Color Finish Category
Blacks
Color Finish Name
Noir, Aged Brass
Dimmable
No
Glass Type
Clear Fluted
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Soft, Transitional
Material
Steel, Glass
Number of Lights
1
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
190808136633