60W 4-Light Candelabra E-12 Incandescent Chandelier in Noir with Aged Brass
Espy 60W 4-Light Candelabra E-12 Incandescent Chandelier in Noir with Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Elegant Appeal
- Luxury Design
- Open Frame Look
- Two-Toned Finish
- Adjustable Height
- Chain & Stem Hung
Specifications
- Collection:
- Espy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir, Aged Brass
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 18-3/4 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Soft
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808136671
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14-1/4 in