42 in. 5-Blade Ceiling Fan in Old World
Estate 42 in. 5-Blade Ceiling Fan in Old World
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Blade Span:
- 42 in
- Ceiling Fan Blade Finish:
- Rosewood/Walnut
- Collection:
- Estate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World
- Energy Star Compliant:
- No
- Number of Blades:
- 5
- Watts:
- 56 W