5-Blade Ceiling Fan in Satin Nickel
Estate 5-Blade Ceiling Fan in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Decorative Motor Housing
- Traditional Aesthetic
- Classic Design
- Transitional Outdoor
Specifications
- AMP:
- 0.47, 0.34, 0.2
- Blade Pitch:
- 14°
- Blade Span:
- 42 in
- CFM:
- 3523
- Ceiling Fan Blade Finish:
- Satin Nickel/Walnut
- Collection:
- Estate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Lighting Style:
- Traditional
- Material:
- Steel, Zinc, Wood, Copper
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- RPM:
- 92
- UL Listed:
- Yes
- UPC:
- 190808044662
- Volts:
- 120V
- Watts:
- 55