52 in. 5-Blade Ceiling Fan in Antique Brass
Estate 52 in. 5-Blade Ceiling Fan in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Decorative Motor Housing
- Traditional Aesthetic
- Classic Design
- Transitional Outdoor
-
Green
Specifications
- AMP:
- 0.58, 0.39, 0.21
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CFM:
- 4663
- Ceiling Fan Blade Finish:
- Antique White
- Collection:
- Estate
- Color Finish Category:
- Whites
- Color Finish Name:
- Antique White
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Lighting Style:
- Traditional
- Material:
- Steel, Zinc, Wood, Copper
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- RPM:
- 195
- UL Listed:
- Yes
- UPC:
- 190808045478
- Volts:
- 120V
- Watts:
- 66