This product requires certification to purchase.

52 in. 5-Blade Ceiling Fan in White

Quorum International

Estate 52 in. 5-Blade Ceiling Fan in White

  • Fast #
  • Part #Q435256
  • Item #2105009
  • Manufacturer Part #43525-6
5 out of 5 Customer Rating
Brand image
Quorum International

Estate 52 in. 5-Blade Ceiling Fan in White

  • Fast #
  • Part #Q435256
  • Item #2105009
  • Manufacturer Part #43525-6
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Decorative Motor Housing
  • Traditional Aesthetic
  • Classic Design
  • Transitional Outdoor
  • Requires Certification
  • Green


Specifications

AMP:
0.58, 0.39, 0.21
Blade Pitch:
14°
Blade Span:
52 in
CFM:
4663 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Estate
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
3
Indoor Outdoor:
Indoor
Installation Type:
Vertical
Lighting Style:
Traditional
Material:
Steel, Zinc, Wood, Copper
Number of Blades:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
RPM:
240
UL Listed:
Yes
UPC:
190808045416
Volts:
120V
Watts:
66 W