60W 5-Blade Ceiling Fan with 52 in. Blade Span and Light Kit in Old World
Estate Patio 60W 5-Blade Ceiling Fan with 52 in. Blade Span and Light Kit in Old World
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Minimalist Design
- Transitional Versatility
- Easy to Maintain Finish
Documents
Specifications
- AMP:
- 0.57, 0.39, 0.21
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CFM:
- 4654
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Estate Patio
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Style:
- Traditional
- Material:
- Steel, Zinc, Wood, Plastic, Copper
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- RPM:
- 154
- UL Listed:
- Yes
- UPC:
- 190808049735
- Volts:
- 120V
- Watts:
- 60