21 in. 60W 5-Light Candelabra E-12 Incandescent Pendant in Aged Brass
Finura 21 in. 60W 5-Light Candelabra E-12 Incandescent Pendant in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two-toned Design
- Adjustable Height
- Modern Design
- Open Frame Look
- Unique Diffusion of Light
- Stem/Chain Hanging
- Linear Composition
Specifications
- ADA Compliant:
- No
- Collection:
- Finura
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 21
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 18
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Geometric, Industrial, Modern, Soft
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808136374
- Volts:
- 120V
- Watts:
- 60
- Width:
- 21