This product requires certification to purchase.

8 in. 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

Quorum International

Finura 8 in. 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

  • Fast #
  • Part #Q818180
  • Item #8592510
  • Manufacturer Part #818-1-80
3.7 out of 5 Customer Rating
Brand image
Quorum International

Finura 8 in. 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

  • Fast #
  • Part #Q818180
  • Item #8592510
  • Manufacturer Part #818-1-80
3.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-toned Design
  • Adjustable Height
  • Modern Design
  • Open Frame Look
  • Unique Diffusion of Light
  • Stem/Chain Hanging
  • Linear Composition
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Finura
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Diameter:
8 in
Dimmable:
No
ETL Listed:
No
Height:
18 in
Installation Type:
Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Geometric, Industrial, Modern, Soft
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
190808136350
Volts:
120V
Watts:
100 W
Width:
8 in