20 in. 5-Light Candelabra E-12 Base Chandelier in Aged Silver Leaf
Flora 20 in. 5-Light Candelabra E-12 Base Chandelier in Aged Silver Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Flora
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Aged Silver
- ETL Listed:
- No
- Height:
- 25-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 60
- Width:
- 20