60 W 3-Light Candelabra Pendant in Persian White
Florence 60 W 3-Light Candelabra Pendant in Persian White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft Curvature
- Transitional Versatility
- Adjustable Height
- Traditional Appeal
- Ornate Detailing
Specifications
- ADA Compliant:
- No
- Collection:
- Florence
- Color Finish Category:
- Whites
- Color Finish Name:
- Persian White
- ETL Listed:
- No
- Height:
- 23
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Resin
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808059239
- Volts:
- 120V
- Watts:
- 60
- Width:
- 18