100W 2-Light Medium E-26 Vanity Fixtures in Satin Nickel
Fort Worth 100W 2-Light Medium E-26 Vanity Fixtures in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Geometric design
- Modern influence
- Transitional versatility
- Industrial appeal
- Up and down lighting
Specifications
- ADA Compliant:
- No
- Collection:
- Fort Worth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear, Ribbed
- Height:
- 16-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808133892
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5-1/4