This product requires certification to purchase.

12W 2-Light Medium E-26 LED Ceiling Fan Light in Oiled Bronze

Quorum International

Fort Worth 12W 2-Light Medium E-26 LED Ceiling Fan Light in Oiled Bronze

  • Fast #
  • Part #Q137086
  • Item #8592600
  • Manufacturer Part #1370-86
3.7 out of 5 Customer Rating
Brand image
Quorum International

Fort Worth 12W 2-Light Medium E-26 LED Ceiling Fan Light in Oiled Bronze

  • Fast #
  • Part #Q137086
  • Item #8592600
  • Manufacturer Part #1370-86
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Oiled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Fort Worth
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
4-1/4
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Transitional
Material:
Steel, Copper, Glass
Number of Lights:
2
UL Listed:
Suitable for Wet Locations
UPC:
190808133854
Volts:
120V
Watts:
12
Width:
8