12W 2-Light Medium E-26 LED Ceiling Fan Light in Satin Nickel
Fort Worth 12W 2-Light Medium E-26 LED Ceiling Fan Light in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Fort Worth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 4-1/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Copper, Glass
- Number of Lights:
- 2
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 190808133830
- Volts:
- 120V
- Watts:
- 12
- Width:
- 8