60 W Incandescent Flush Mount Ceiling Fixture in White
Fort Worth 60 W Incandescent Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Abstract Appeal
- Textured Glass
- Semi-Flush Mount
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Fort Worth
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 7-1/4 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808065551
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 60 W
- Width:
- 6 in