10-1/4 in. 1-Light Outdoor Wall Lantern in Oiled Bronze
Gable 10-1/4 in. 1-Light Outdoor Wall Lantern in Oiled Bronze
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Gable
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Depth:
- 8
- ETL Listed:
- No
- Height:
- 10-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Wall Sconce Type:
- Outdoor
- Watts:
- 60
- Width:
- 6-1/2