60W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Classic Nickel
Gabriel 60W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Classic Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Semi-flush mount
- Modern farmhouse aesthetic
- Contemporary industrial appeal
- Add a little bit of farmhouse charm to your element with this four-light ceiling mount
- Fit for candelabra bulbs, the open tapered shade provides an ample amount of illumination for your modern-farmhouse kitchen or traditional style living room space
- The classic nickel finish is a great pairing combination with distressed natural woods and whitewashed floors
Specifications
- ADA Compliant:
- No
- Collection:
- Gabriel
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 13-3/4 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman, Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808134875
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in