60W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Gold Leaf
Gabriel 60W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Gold Leaf
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Modern farmhouse styling
- Transitional versatility
- Geometric design
- Fit for candelabra bulbs, the open tapered shade provides an ample amount of illumination for your modern-farmhouse kitchen or traditional style living room space
- The gold leaf finish is a great pairing combination with distressed natural woods and white washed floors
- Add a little bit of farmhouse charm to your element with this four-light ceiling mount
- Open frame illumination
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Gabriel
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Leaf
- Cord Length:
- 10 ft
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13-3/4 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman, Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 4
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Dual Mount
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5.2 lb
- Width:
- 13 in