33W Ceiling 5-Blade Fan in Noir
Gamble 33W Ceiling 5-Blade Fan in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Refined Aesthetic
- Decorative Blade Arms
- Larger Frame
- Versatility in Design
Specifications
- AMP:
- 0.07, 0.12, 0.24, 0.4
- Blade Pitch:
- 13.5°
- Blade Span:
- 60 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 5878
- Ceiling Fan Blade Finish:
- Matte Black/Weathered Grey
- Collection:
- Gamble
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 14-1/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Steel, Copper, Wood, Zinc
- Number of Blades:
- 5
- RPM:
- 128
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808135636
- Volts:
- 120V
- Watts:
- 33