Glass Only in Amber
Glass Only in Amber
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Amber
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Amber Scavo
- Height:
- 4-3/4 in
- Installation Type:
- Vertical
- Lighting Style:
- Traditional
- Material:
- Glass
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Glass
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Weight:
- 1 lb
- Width:
- 5-1/2 in