Glass Shade with Hammered
Glass Shade with Hammered
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Glass; Hammered Glass
- W: 5" H: 4 3/4"
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- ETL Listed:
- No
- Glass Type:
- Hammered
- Lighting Style:
- Traditional
- Material:
- Glass
- Product Type:
- Glass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808049988