This product requires certification to purchase.

60W 8-Light Candelabra E-12 Pendant in Classic Nickel

Quorum International

Hammond 60W 8-Light Candelabra E-12 Pendant in Classic Nickel

  • Fast #
  • Part #Q888864
  • Item #8592726
  • Manufacturer Part #888-8-64
3.6 out of 5 Customer Rating
Brand image
Quorum International

Hammond 60W 8-Light Candelabra E-12 Pendant in Classic Nickel

  • Fast #
  • Part #Q888864
  • Item #8592726
  • Manufacturer Part #888-8-64
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Classic Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Geometric Design
  • Open Frame Look
  • Modern Farmhouse Charm
  • Industrial Appeal
  • Transitional Design
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hammond
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Nickel
Dimmable:
No
ETL Listed:
No
Height:
21-1/2
Installation Type:
Chain Hung
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
8
UL Listed:
Suitable for Dry Locations
UPC:
190808119339
Volts:
120V
Watts:
60
Width:
26