13W 1-Light Compact Fluorescent Fan Light Kit in Oiled Bronze
Hudson 13W 1-Light Compact Fluorescent Fan Light Kit in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Hudson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Hammered
- Height:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Style:
- Farmhouse, Modern
- Material:
- Glass, Iron, Ceramic
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808068583
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 12-3/4 in