52 FAN With 5 Blade Patio GALV
Hudson 52 FAN With 5 Blade Patio GALV
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Industrial Design
- Decorative Blade Arms
- Transitional Versatility
- Suited for Outdoor Spaces
-
Green
Specifications
- AMP:
- 0.57, 0.39, 0.21
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CFM:
- 5480
- Ceiling Fan Blade Finish:
- Weathered Pine
- Collection:
- Hudson
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Color Temperature:
- 3000
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Vertical
- Lighting Style:
- Farmhouse, Modern
- Material:
- Steel, Zinc, Wood
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- Patio Fan
- UL Listed:
- Yes
- UPC:
- 190808049254
- Volts:
- 120V
- Watts:
- 68