Hugger Adapter in Toasted Sienna
Hugger Adapter in Toasted Sienna
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Toasted Sienna
- ETL Listed:
- No
- Height:
- 1-1/4 in
- Lighting Style:
- Traditional
- Material:
- Iron, Zinc, Plastic
- Product Type:
- Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 190808034632
- Width:
- 8 in