Hugger Adapter in White
Hugger Adapter in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits standard body quorum fans
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 1-1/4
- Lighting Style:
- Traditional
- Material:
- Iron, Zinc, Plastic
- Product Type:
- Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 190808034663
- Width:
- 10