This product requires certification to purchase.

6W 1-Light 5 in. Outdoor Wall Sconce in Black

Quorum International

Ion 6W 1-Light 5 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #Q97769
  • Item #8592562
  • Manufacturer Part #977-69
4.4 out of 5 Customer Rating
Brand image
Quorum International

Ion 6W 1-Light 5 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #Q97769
  • Item #8592562
  • Manufacturer Part #977-69
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Minimal design
  • Suitable for outdoor spaces
  • Easy to maintain finish
  • Transitional versatility
  • Modern appeal
  • Energy efficient
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ion
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
5 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Transitional
Lumens:
570
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
UPC:
190808136244
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
6 W
Width:
5 in