6W 2-Light 5 in. Outdoor Wall Sconce in Black
Ion 6W 2-Light 5 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Minimal design
- Suitable for outdoor spaces
- Easy to maintain finish
- Transitional versatility
- Modern appeal
- Energy efficient
Specifications
- ADA Compliant:
- No
- Collection:
- Ion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 5
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 5
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Lumens:
- 1140
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 190808136299
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 6
- Width:
- 5