100W 2-Light Medium E-26 Vanity Fixture in Satin Nickel
Jardin 100W 2-Light Medium E-26 Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft curvature
- Transitional versatility
- Modern appeal
- Traditional influence
- Details like intricate finials and soft undulating curves elevate the Jardin series to unmatched elegance
- Refined, yet approachable, each exquisite characteristic exudes an understated style that makes itself right at home in any space, with added versatility thanks to the pairing of the finish and clean glass shade
Specifications
- ADA Compliant:
- No
- Collection:
- Jardin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 9-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Iron, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 190808126764
- Volts:
- 120V
- Watts:
- 100
- Width:
- 14-1/2