100W 3-Light Medium E-26 Incandescent Clear Seeded Glass Island Light in Oiled Bronze
Jardin 100W 3-Light Medium E-26 Incandescent Clear Seeded Glass Island Light in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Soft Curvature
- Transitional Versatility
- Adjustable Height
- Modern Appeal
- Removable Glass Shades
Specifications
- ADA Compliant:
- No
- Collection:
- Jardin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 15
- Installation Type:
- Stem Mount
- Length:
- 33
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808126917
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5-3/4