This product requires certification to purchase.

100W 3-Light Medium E-26 Incandescent Clear Seeded Glass Island Light in Satin Nickel

Quorum International

Jardin 100W 3-Light Medium E-26 Incandescent Clear Seeded Glass Island Light in Satin Nickel

  • Fast #
  • Part #Q66273265
  • Item #8592609
  • Manufacturer Part #6627-3-265
3.6 out of 5 Customer Rating
Brand image
Quorum International

Jardin 100W 3-Light Medium E-26 Incandescent Clear Seeded Glass Island Light in Satin Nickel

  • Fast #
  • Part #Q66273265
  • Item #8592609
  • Manufacturer Part #6627-3-265
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Soft Curvature
  • Transitional Versatility
  • Adjustable Height
  • Modern Appeal
  • Removable Glass Shades
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Jardin
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
15
Installation Type:
Stem Mount
Length:
33
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
UPC:
190808126900
Volts:
120V
Watts:
100
Width:
5-3/4