Jardin 3 Light 33" Wide Linear Chandelier
Jardin Jardin 3 Light 33" Wide Linear Chandelier
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft Curvature
- Transitional Versatility
- Adjustable Height
- Modern Appeal
- Removable Glass Shades
Specifications
- ADA Compliant:
- No
- Collection:
- Jardin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Glass Type:
- Satin Opal
- Height:
- 15
- Installation Type:
- Vertical
- Length:
- 33
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- Type:
- Q6627386
- UL Listed:
- Yes
- UPC:
- 190808102775
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5-3/4