This product requires certification to purchase.

20-1/4 x 19 in. 240W 4-Light Chandelier in Oiled Bronze

Quorum International

Julian 20-1/4 x 19 in. 240W 4-Light Chandelier in Oiled Bronze

  • Fast #
  • Part #Q603486
  • Item #7107128
  • Manufacturer Part #603-4-86
5 out of 5 Customer Rating
Brand image
Quorum International

Julian 20-1/4 x 19 in. 240W 4-Light Chandelier in Oiled Bronze

  • Fast #
  • Part #Q603486
  • Item #7107128
  • Manufacturer Part #603-4-86
5 out of 5 Customer Rating

X Points

Color Finish Name: Oiled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Geometric design
  • Transitional versatility
  • Adjustable height
  • Removal glass shades
  • Industrial design
  • Requires Certification

Documents


Specifications

Collection:
Julian
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
ETL Listed:
No
Glass Type:
Mercury
Height:
20-1/4 in
Installation Type:
Vertical
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
4
Number of Tiers:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808040282
Volts:
120V
Watts:
240 W
Width:
19 in