52 in. 56W 4-Blade Ceiling Fan in Studio White
Kai™ 52 in. 56W 4-Blade Ceiling Fan in Studio White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.48, 0.35, 0.17, 0.09
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Studio White
- Collection:
- Kai™
- Color Finish Category:
- Whites
- Color Finish Name:
- Studio White
- Energy Star Compliant:
- No
- Number of Blades:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 56 W