60 in. 5-Blade Ceiling Fan in Antique Silver
Kingsley 60 in. 5-Blade Ceiling Fan in Antique Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 14 degree blade pitch
- 4" & 6" downrods included
Documents
Specifications
- AMP:
- 0.74
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CFM:
- 3676
- Ceiling Fan Blade Finish:
- Antique Silver/Pecan
- Collection:
- Kingsley
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Energy Star Compliant:
- No
- Height:
- 15-71/100
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 90