13 in. 1-Light Outdoor Wall Sconce in Oiled Bronze
Kirkland 13 in. 1-Light Outdoor Wall Sconce in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mid-Century Modern Design
- Opaque Glass Diffusion
- Minimalist Design
- Suited for Outdoor Spaces
- Easy to Maintain Finish
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kirkland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Depth:
- 8-1/2
- ETL Listed:
- No
- Glass Type:
- Satin Opal
- Height:
- 13
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808058966
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 9-1/2