60 in. 19W 3-Blade Ceiling Fan in Satin Nickel
Kress 60 in. 19W 3-Blade Ceiling Fan in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Energy Efficient
- Decorative curved blade ends
- Compact motor housing
- Slender Design
- Modern Aesthetic
Documents
Specifications
- AMP:
- 0.28, 0.20, 0.15, 0.10, 0.07, 0.05
- Blade Pitch:
- 16°
- Blade Span:
- 60 in
- CFM:
- 5876 ft3/min
- Ceiling Fan Blade Finish:
- Satin Nickel
- Collection:
- Kress
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Control Type:
- Wall Control
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Lighting Style:
- Contemporary
- Material:
- Iron, Silicone, Steel, Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 0
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808074713
- Volts:
- 120V
- Watts:
- 19 W